Chicago Faucet Ecast® Hot and Cold Water Dispenser

C445E35AB

Manufacturer Part #: 445-E35ABCP

Color/Finish

Starting at $305.61

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hot and Cold Water Sink Faucet
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • S6 - 6" c-c Swing Spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression
Center Size
8 in
Collection
Ecast®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Dispenser Only
Yes
Dispenser Type
Hot and Cold
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Compression
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday