Chicago Faucet Ecast® Hot and Cold Water Dispenser

C786GN8AFCAB

Manufacturer Part #: 786-GN8AFCABCP

Color/Finish

Starting at $387.09

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Deck Mounted 8" widespread One Piece Brass Body

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression
Center Size
8 in
Collection
Ecast®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Dispenser Only
Yes
Dispenser Type
Hot and Cold
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Compression
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
8 in
Spout Reach
8 in
Spout Swivel
90°
Spout Type
High Arc, Swivel
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday