Chicago Faucet
Ecast® Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome
Part #C540LDL15ABCP | Item #4534997 | Manufacturer Part #540-LDL15ABCP
Product Details
- Hot and Cold Water Sink Faucet
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61, ANSI A117.1]
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Quarter Turn Compression
Center Size: 8 in
Collection: Ecast®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Dispenser Type: Hot and Cold
Faucet Connection: FNPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Widespread
Faucet Valve Type: [Quarter Turn Compression, Repairable]
Flow Rate: 2.2 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
Material: ECAST® Brass
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 2 Hole
Spout Reach: 14 in
Spout Swivel: 90°
Spout Type: Swing
Trim Only: No
WaterSense Labeled: No