in Chrome Plated Hot and Cold Water Dispenser

You last purchased this on
 
Chicago Faucets

Ecast® in Chrome Plated Hot and Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® in Chrome Plated Hot and Cold Water Dispenser

  • Fast #
  • Part #C631E35ABCP
  • Item #4145927
  • Manufacturer Part #631-E35ABCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • GN1A - 3 1/2" c-c rigid/swing gooseneck spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Hot and Cold Water Sink Faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Center Size:
7-1/4 in - 8-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Compression, Repairable
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Wristblade
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
ECAST® Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
5-7/8 in
Spout Reach:
3-5/8 in
Spout Swivel:
10
Spout Type:
High Arc, Swivel