in Polished Chrome Hot and Cold Water Dispenser

You last purchased this on
 
Chicago Faucets

Ecast® in Polished Chrome Hot and Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® in Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #C2302E28055ABCP
  • Item #4534147
  • Manufacturer Part #2302-E2805-5ABCP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 0.5 GPM (1.9 L/min) Vandal Proof Pressure Compensating Econo-Flo Non-Aerating Spray
  • 2 3/4" metal lever handle with color coded temperature indicator on cap
  • 5-1/4" Rigid / Swing Gooseneck Spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Operating temperature range: 40° F to 140° F
  • Operating pressure range: 20-125 psi
  • 3/8" Compression Flexible Stainless Steel Supply Hoses
  • Ceramic disc operating cartridge with temperature limit stop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc, Full Motion, Hot
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
ECAST® Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-5/8 in
Spout Reach:
5-3/8 in
Spout Type:
High Arc, Swivel
Valve Type:
Lavatory Faucet Valve
WaterSense Labeled:
No