Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome
Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- 0.35 gpm (1.3 L/min) vandal proof non-aerating outlet
- MVP metering adjustable cycle time closure cartridges
- 4 in fixed centers
- ECAST® design provides durable construction with total lead content equal to or less than 0.25% by weighted average
- 5-5/8 in center to center integral cast brass spout
- Stainless Steel hoses included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Centerset, Metering
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 5-5/8 in
- Trim Only:
- No
- Vandal Resistant:
- Yes
- Width:
- 6 in