Single Handle Lever Handle Water Filter Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Ecast® Single Handle Lever Handle Water Filter Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® Single Handle Lever Handle Water Filter Faucet in Polished Chrome

  • Fast #
  • Part #C312ABCP
  • Item #4437827
  • Manufacturer Part #312-ABCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual screen outlet
  • Adjustable volume control
  • Single-hole, wall-mounted manual glass filler
  • Mounting Hardware Included
  • Color/Finish: Polished Chrome
  • Coated metal handle with lock clip
  • Integral wall flange
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Cold Only
Faucet Connection:
MNPT
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Compression
Flow Rate:
2.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
ECAST® Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Reach:
4-3/8 in
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No