Ecast® Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

Part #C201AGN8AE36317AB  |  Item #4534610  |  Manufacturer Part #201-AGN8AE36-317AB

$ 391.52 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Deck-mounted manual sink faucet with 8" centers
  • 8" c-c rigid/swing gooseneck spout
  • 1.5 GPM (5.7 L/min) max. pressure compensating laminar flow non-aerating outlet
  • 4" Metal wristblade handles with secured red and blue index buttons
  • Compression 1/4-turn operating cartridges
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61 Section 9, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Compression, Quarter Turn, Rebuildable]

Center Size: 8 in

Collection: Ecast®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EcoLogo Certified: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Scald Guard: No

Side Spray: No

Spout Height: 7-1/2 in

Spout Reach: 8 in

Spout Swivel: 90°

Spout Type: [Swivel, High Arc]

Temperature Range: 40 to 140°F

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: No

Water Outlet Connection Size: 1/2 in

Weight: 4.54