Chicago Faucet

Electronic Faucet in Polished Chrome

Part #C116593AB1  |  Manufacturer Part #116.593.AB.1

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: OD

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Holes: 1 Hole

Spout Height: 5-1/4 in

Spout Reach: 5-5/8 in

Trim Only: No

WaterSense Labeled: No