4-1/2 in. Brass Spout Assembly in PVD Brushed Nickel
EQ Series 4-1/2 in. Brass Spout Assembly in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372, ANSI A117.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- EQ Box Assemblies
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Sensor
- Collection:
- EQ Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Deck Plate Included:
- No
- Faucet Part Type:
- Spout Kit
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Height:
- 5-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Curved
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.426 lb
- Width:
- 2 in