Chicago Faucet

EQ Series 4-1/2 in. Brass Spout Assembly in PVD Brushed Nickel

Part #CEQB11CKJKABBN  |  Manufacturer Part #EQ-B11C-KJKABBN

Color/Finish:
PVD Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61-9, ANSI 372, ANSI A117.1]

Application: [Commercial, Residential]

Brand Model Compatibility: EQ Box Assemblies

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Sensor

Collection: EQ Series

Color Finish: PVD Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Part Type: Spout Assembly

Flow Rate: 0.35 gpm

GSA Approved: No

Height: 5-7/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Holes: 1 Hole

Spout Height: 3 in

Spout Reach: 4-1/2 in

Spout Type: Angular

Trim Only: No

WaterSense Labeled: No

Weight: 3.21

Width: 2 in