Female Threaded Aerator in Lime

Part #CE72JKABCP  |  Item #7113916  |  Manufacturer Part #E72JKABCP

$ 20.77 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: [Commercial, Residential]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 7/8 in

End Connection 1: Female

End Connections: Female Threaded

Fitting Size 1: 13/16 in

Fitting Sizes: 13/16 in

Flow Rate: 0.5 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3/4 in

Material: ECAST® Brass

NSF Certified: No

Pressure Compensating: No

Stream Type: Laminar Stream

Trim Only: No

WaterSense Labeled: No

Weight: 0.035