Chicago Faucet Fixed Center Hot and Cold Water Workboard Sink Faucet in Polished Chrome

CW4DDB6AE1369ABCP

Manufacturer Part #: W4D-DB6AE1-369ABCP

Color/Finish

(Pricing is for Polished Chrome)

$159.50

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday