Hot and Cold Faucet with Double Lever Handle in Polished Chrome
W4D Series Hot and Cold Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" fixed centers
- 6-1/4" rigid/swing double-bend spout
- Handles include color-coded index
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Ceramic 1/4-turn operating cartridge, right-hand
- Ceramic 1/4-turn operating cartridge, left-hand
- Vandal proof 2-3/8 in lever handle
- Pressure compensating Softflo aerator 1.5 gpm
- Polished chrome
- 1/2" NPSM supply inlets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- W4D Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 4 in
- Faucet Connection:
- MNPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-3/8 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Workboard Faucet
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Rigid, Swivel Double-bend
- Spray Type:
- Aerated Soft
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes