HyTronic® 1 gpm 1-Hole Gooseneck Sink Faucet with Dual Beam Infrared Sensor and 7-5/8 in. Spout Height in Polished Chrome

Part #C116954AB1  |  Item #4393241  |  Manufacturer Part #116.954.AB.1

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach: 5 1/4"
  • Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
  • Vandal proof
  • Single supply faucet for tempered water
  • Self sustaining power system through turbine
  • Stainless steel hoses included
  • Multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible
  • Color/Finish: Polished Chrome

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Sensor

Collection: HyTronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Electronic

Faucet Valve Type: [Solenoid, Sensor]

Flow Rate: 1 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Holes: 1 Hole

Spout Height: 7-5/8 in

Spout Reach: 5-3/8 in

Spout Type: Gooseneck

Trim Only: No

Valve Type: Lavatory Faucet Valve

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Chicago Faucet HyTronic® 1 gpm 1-Hole Gooseneck Sink Faucet with Dual Beam Infrared Sensor and 7-5/8 in. Spout Height in Polished Chrome