Chicago Faucet

HyTronic® 1-Hole Gooseneck Faucet in Polished Chrome

Part #C116973AB1  |  Manufacturer Part #116.973.AB.1

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach: 5 1/4"
  • Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
  • Vandal proof
  • Single supply faucet for tempered water
  • Self sustaining power system through turbine
  • Stainless steel hoses included
  • Multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible
  • External thermostatic mixing valve included

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: HyTronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Electronic

Flow Rate: 1 gpm

Green: WaterSense, Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Holes: 1 Hole

Spout Height: 6 in

Spout Reach: 5-1/8 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes