1.5 gpm 1-Hole DC Electronic Deck Mount Lavatory Faucet for Commander 116.585.00.1 Handheld Programming Unit in Polished Chrome
This product has been replaced by
Manufacturer Part #116.592.AB.1T
HyTronic® Series 1.5 gpm 1-Hole DC Electronic Deck Mount Lavatory Faucet for Commander 116.585.00.1 Handheld Programming Unit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-1/4" CC rigid HyTronic traditional spout with user temp control handle
- 1.5 gpm (5.7 L/min) max. Antimicrobial pressure compensating laminar flow non-aerating outlet
- Deck mounted touch-free, programmable faucet with above-deck electronics
- 40 second run time with hand presence. Safety auto-timeout feature will shut the water off after 40 seconds
- Multiple field adjustable modes and ranges
- Geberit Commander™ software compatible
- Dual supply for hot and cold water; 3/8" O.D. copper supply tubes included
- Includes 6V lithium CRP2 battery
- Single hole (4" and 8" deck plates available, see accessories)
- Reactivate faucet by removing hands from the sensor for at least 10 seconds
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Brand Model Compatibility:
- Commander™ 116.585.00.1
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HyTronic® Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 13-1/4 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Electronic
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Electric
- Scald Guard:
- No
- Side Spray:
- No
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5-5/8 in
- Spout Swivel:
- 10°
- Spray Type:
- Laminar, Non Aerating Spray
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- Valve Type:
- Lavatory Faucet Valve
- Vandal Resistant:
- Yes
- Volts:
- 6V
- Water Outlet Connection Size:
- 3/8 in
- WaterSense Labeled:
- Yes
- Weight:
- 4.75 lb
- Width:
- 2-1/2 in