Deck Mount Electronic Bathroom Sink Faucet with Touchless Technology in Chrome Plated
This product has been replaced by
Manufacturer Part #116.942.AB.1T
HyTronic® Deck Mount Electronic Bathroom Sink Faucet with Touchless Technology in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- HyTronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Pressure - High:
- 125
- Pressure - Low:
- 20
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 5-1/8 in
- Stream Type:
- Non-aerated
- Temperature Range:
- 40 to 140 Deg F
- Valve Type:
- Lavatory Faucet Valve
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in