Chicago Faucet

HyTronic® Direct Connect External Mixing in Polished Chrome (Less Spout)

Part #C116423AB1  |  Manufacturer Part #116.423.AB.1

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Battery powered with multiple field adjustable modes and ranges
  • Dual supply for hot and cold water service with user adjustable temperature control mixer
  • Component replacement for electronic faucet
  • Less spout

Green

Lead Law Compliant

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: HyTronic®

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Type: Electronic

Green: WaterSense, Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Trim Only: No

WaterSense Labeled: Yes