Chicago Faucet HyTronic® Lavatory Faucet in Polished Chrome

C116952AB1

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 5 1/8" c-c cast spout
  • Color/Finish: Polished Chrome
  • Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
  • Geberit Commander™ software compatible
  • Multiple field adjustable modes and ranges
  • Self sustaining power system through turbine
  • Single supply faucet for tempered water
  • Stainless steel hoses included
  • Vandal proof

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Faucet Type
Electronic
Flow Rate
1 gpm (3.8 l/min) max
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Spout Height
7-3/4 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday