Chicago Faucet

HyTronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #C116432AB1  |  Manufacturer Part #116.432.AB.1

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Battery powered with multiple field adjustable modes and ranges
  • 6V Battery included
  • Dual supply for hot and cold water service with user adjustable temperature control mixer
  • User adjustable temperature control mixer
  • 5 1/4" gooseneck spout with 1.5 gpm laminar flow control device at spout inlet
  • Gerberit Commander™ software compatible

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Sensor

Collection: HyTronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: [Solenoid, Sensor]

Flow Rate: 1.5 gpm

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: No Handle

Number of Holes: 1 Hole

Spout Height: 7-5/8 in

Spout Reach: 5-3/8 in

Spout Type: Gooseneck

Trim Only: No

Type: C116432AB1

Valve Type: Lavatory Faucet Valve

WaterSense Labeled: No

Frequently Purchased Together

+
+
+

This Item: Chicago Faucet HyTronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome