Chicago Faucet

Left Hand Brass Quaturn Compression Operating Cartridge

Part #C377XTLHBL12JKABNF  |  Manufacturer Part #377-XTLHBL12JKABNF

Cartridge Type:

Left
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable components for economical servicing
  • Corrosion resistant components to prolong life of product
  • Quarter-turn compression cartridge
  • Brass

Lead Law Compliant

Specifications

Application: [Commercial, Residential]

CSA Certified: Yes

Cartridge Type: [Quarter Turn Compression, Left, Rebuildable]

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

Type: C377XTLHBL12JKABNF