Turret with Double Valve in Polished Chrome
981 Series Turret with Double Valve in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Complies with the requirements of the Buy American Act of 1933
- Laboratory nozzle with 10 serrations for laboratory hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z21.15B 2006
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 9.1B 2006
- Collection:
- 981 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Material:
- Brass
- Faucet Part Type:
- Turret
- Faucet Valve Type:
- Ball Valve
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Institutional Faucet Type:
- Service
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 2 in
- Spout Reach:
- 4-7/8 in
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Ball Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No