Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C35004E2805ABCP
  • Item #4326978
  • Manufacturer Part #3500-4E2805ABCP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4" c-c integral rigid cast brass spout
  • 0.5 GPM (1.9 L/min) max. Pressure compensating vandal resistant Econo-Flo™ non-aerating laminar spray
  • Deck-mounted metering sink faucet with 4" deck plate
  • Stainless steel hose included
  • MVP metering adjustable cycle time closure cartridge
  • Vandal Proof 1-5/8" MVP metering push handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1, ANSI A21.15
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Metering, Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Metering
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
2-3/4 in
Spout Reach:
4 in
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Valve Type:
Lavatory Faucet Valve
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
3.7 lb
Width:
6-1/2 in