Chicago Faucet MVP™ 2.2 gpm 1-Hole Single Metering Handle Lavatory Faucet with Button in Polished Chrome

C333336PSHABCP

Color/Finish

(Pricing is for Polished Chrome)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 7/8" brass extended length push-tilt handle indexed “push“
  • 3 3/8" c-c integral cast spout
  • Color/Finish: Polished Chrome
  • Metering adjustable self closing cartridge
  • Pressure compensating Softflo aerator

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
Bathroom Faucet Type
Vessel Filler
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
MVP™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Cast Brass
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Metering
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
1-3/8 in
Spout Reach
3-3/8 in
Spout Type
Integral
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday