Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

MVP™ Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

MVP™ Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C857665PSHABCP
  • Item #3975434
  • Manufacturer Part #857-665PSHABCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4-1/4" c-c integral cast brass spout
  • 2.2 GPM (8.3 L/min) max. pressure compensating Softflo aerator outlet
  • Deck-mounted metering sink faucet, single-supply, mounts on 4" centers, deck plate included
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • MVP metering adjustable cycle time closure cartridge
  • Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Metering, Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
MVP™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Metering
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
2-5/8 in
Spout Reach:
4-1/4 in
Trim Only:
No
Valve Type:
Lavatory Faucet Valve
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
3.792 lb