Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome
MVP™ Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- 4-1/8" c-c integral cast brass spout
- 2.2 GPM (8.3 L/min) max. pressure compensating Softflo aerator outlet
- Deck-mounted metering sink faucet, single-supply, mounts on 4" centers, deck plate included
- 1/4" NPT check tailpieces
- MVP metering adjustable cycle time closure cartridge
- Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Metering, Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MVP™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Metering
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6-5/8 in
- Trim Only:
- No
- Valve Type:
- Lavatory Faucet Valve
- WaterSense Labeled:
- No
- Weight:
- 4 lb