Offset Inlet Supply Arm with Integral Check in Polished Chrome

Part #CHCJKABCP  |  Item #4145859  |  Manufacturer Part #HCJKABCP

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Supply Arm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: No