One™ Diverter Valve with Single Cross Handle for P29515-00 Deck Diverter Valve in Gun Metal

Part #KP24420CRGN  |  Item #3679346  |  Manufacturer Part #P24420-CR-GN

$ 596.25 EACH

Color/Finish:
Gun Metal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Chicago Faucet One™ Diverter Valve with Single Cross Handle for P29515-00 Deck Diverter Valve in Gun Metal / $596.25

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: P29515-00 Deck Diverter Valve

CARB OTC LEED Compliant: No

Collection: One™

Color Finish: Gun Metal

Color Finish Category: Greys

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Width: 2-3/4 in