Chicago Faucet Pedal Valve Bed Pan Cleaner in Polished Chrome

C910GSLOCP

Manufacturer Part #: 910-GSLOCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metering adjustable self closing cartridges
  • Elevated atmospheric vacuum breaker
  • 4' vinyl hose with rubber bound spray outlet
  • Combination pedal box with two 1/2" npt female inlets
  • Color/Finish: Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Type
Metering
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday