Pedal Valve Polished Chrome

You last purchased this on
 
Chicago Faucets

Pedal Valve Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Pedal Valve Polished Chrome

  • Fast #
  • Part #C625ABCP
  • Item #3715308
  • Manufacturer Part #625-ABCP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metering non-adjustable self closing cartridges
  • One 3/8" NPT female back outlet
  • Foot operated remote valve
  • Combination pedal box with two 1/2" npt female inlets
  • NAIAD metering cartridge with fast cycle time closure
  • Short indexed foot pedals
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Metering, Single Push Button, Self Closing, Rebuildable
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-1/2 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EcoLogo Certified:
No
Faucet Center Size:
2-1/2 in
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
GSA Approved:
No
Handle Type:
Metering
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-1/2 in
MA Approved -:
Yes
Material:
ECAST® Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Scald Guard:
No
Side Spray:
No
Temperature Range:
40 to 140°F
Vandal Resistant:
Yes
Water Outlet Connection Size:
3/8 in
Weight:
4.967 lb