3/8 in. Compression Mixing Valve
Pfirst™ 3/8 in. Compression Mixing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 988-
Pick Up: 18 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass body construction with corrosion-resistant internal components, includes plastic wall bracket
- Standard 3/8" Compression Inlets and Outlet
- Thermostatic mixing valve for single or multiple faucet installations
- Installs between the stop valves and the faucet
- Thermostatic wax element design
- Thermostat controls both hot and cold water
- Adjustment cap with locking feature
- Integral inlet check valves to protect against cross-flow
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Pfirst™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- EcoLogo Certified:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- ECAST® Brass
- Maximum Temperature:
- 120
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 140°F
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostatic Mixing Valve
- Vandal Resistant:
- Yes
- Water Outlet Connection Size:
- 3/8 in
- WaterSense Labeled:
- No
- Weight:
- 0.83 lb