Chicago Faucet
Polished Chrome Diverter
Part #C778018KJKCP | Item #561517 | Manufacturer Part #778-018KJKCP
Product Details
- Shower arm diverter
- Machined from solid brass rod
- Oval knurled handle provides a secure grip and smooth on/off operation
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Part Type: Repair Kit
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
WaterSense Labeled: No