Pre-Rinse Fitting Wall Mount Kitchen Faucet with Double Lever Handle and 613-A Adapta-Faucet in Polished Chrome
Pre-Rinse Fitting Wall Mount Kitchen Faucet with Double Lever Handle and 613-A Adapta-Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operating temperature range: 40° F to 140° F
- Operating pressure range: 20-125 psi
- Features: 2 5/16" diameter slip flange; 23" riser with spring guide; 44" flexible stainless steel hose with insulated handle; Triple Force™ water-conserving pre-rinse spray valve; and pipe strap and hook assembly
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI 372-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quaturn Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Height:
- 0 in
- Faucet Valve Type:
- Compression
- Flow Rate:
- 0.9 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 12-3/8 in
- Spout Reach:
- 11-1/2 in
- Trim Only:
- No