Pressure Balancing Tub and Shower Valve Trim in Polished Chrome

Part #CSHPB100000  |  Item #4858604  |  Manufacturer Part #SH-PB1-00-000

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1910-VONF - Pressure Balancing Shower Valve Only
  • Color/Finish: Polished Chrome

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

Built-in Stops: Yes

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6-3/8 in

Dispenser Type: Hot and Cold

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: No

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No