Chicago Faucet
Rubber Washer
Part #C1011JKNF | Item #298964 | Manufacturer Part #1-011JKNF
Material:
RubberProduct Details
- WASHER
Lead Law Compliant, Not Certified
Specifications
ADA Compliant: No
Brand Model Compatibility: Chicago Faucet RJKCP and RRJKCP Rubber Washer
CARB OTC LEED Compliant: No
Faucet Part Type: Washer
GSA Approved: No
IAPMO Listed: No
Lead Law Compliance Level: Compliant Not Certified
Material: Rubber
NSF Certified: No