Rubber Washer

You last purchased this on
 
Chicago Faucets

Rubber Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Rubber Washer

  • Fast #
  • Part #C333103JKNF
  • Item #552528
  • Manufacturer Part #333-103JKNF
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Deck seal rubber washer for bar and pantry faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
EcoLogo Certified:
No
Faucet Part Type:
Washer
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
Temperature Range:
40 to 140 Deg F
Weight:
0.008 lb