Chicago Faucet

Satin Chrome Screw

Part #C745025JKNF  |  Manufacturer Part #745-025JKNF

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Brand Model Compatibility: 745-CC-V0 and 745-V0 Double Valves

Color Finish: Satin Chrome

Color Finish Category: Chromes

Faucet Part Type: Screw

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Weight: 0.032