Shower Hand Spray Wall Mount Hand Shower Fitting in Polished Chrome
Shower Hand Spray Wall Mount Hand Shower Fitting in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" Hose
- Easily attached to wall spout or shower arm outlet
- 1/2" NPSM female hose inlet
- Hose color/finish: Stainless Steel
- Hand spray with invigorating flow pattern
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No