Showerhead in Polished Chrome
Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight: 1.085 lb
- Inlet: 1/2 in NPT female thread inlet
- Pressure compensating flow control
- 1.5 GPM max. flow rate @ 80 PSI
- Vandal Proof: No
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-5/8 in
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Showerhead
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- WaterSense Labeled:
- Yes
- Weight:
- 1.085 lb