Chicago Faucet

Single Handle Metering Bathroom Sink Faucet in Polished Chrome

Part #C3400ABCP  |  Manufacturer Part #3400-ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metering adjustable self closing cartridge
  • Metal handle with concealed vandal resistant screw
  • Vandal proof pressure compensating spray outlet
  • 4 3/4" c-c integral cast brass spout
  • Color/Finish: Polished Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Bathroom Faucet Type: Metering

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Metering, Self Closing]

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Metering, Self Closing]

Flow Rate: 0.5 gpm

Handle Type: Metering

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-7/8 in

Spout Reach: 4-3/4 in

Trim Only: No

Type: C3400ABCP

WaterSense Labeled: No