Single-Hole Deck Spout Polished Chrome
Single-Hole Deck Spout Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass construction
- Rigid/swing convertible
- With 1/2" NPSM supply inlets with coupling nut for 3/8" or 1/2" flexible riser
- Polished Chrome
- C-C plain end gooseneck spout is 5-1/4"
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- NPSM
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Spout
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Gooseneck