Single Knob Handle Deck Mount Service Faucet in Polished Chrome
Single Knob Handle Deck Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polypropylene valve body assembly
- Serrated hose nozzle outlet
- Deck-mounted laboratory polypropylene pure water fitting
- Pure water faucet
- Polypropylene cartridge with PTFE seat
- 3-Arm polypropylene handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Knob
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- Yes
- Maximum Temperature:
- 68
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 6 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140°F
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.287 lb