Chicago Faucet Single Knob Handle Lavatory Faucet in Polished Chrome

C3300ABCP

Manufacturer Part #: 3300-ABCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metering adjustable self closing cartridge
  • Metal handle with concealed vandal resistant screw
  • Vandal proof pressure compensating spray outlet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI A117.1
Application
Commercial
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Handle Type
Knob
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Reach
4-3/4 in
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday