Chicago Faucet

Single Metering Handle Deck Mount Service Faucet in Polished Chrome

Part #C3600E2805AB  |  Manufacturer Part #3600-E2805AB

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 61-9, ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Metering, Single Push Button]

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Type: Hot and Cold

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Metering, Self Closing]

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Type: Metering

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 3 in

Spout Reach: 5-5/8 in

Spout Type: Low Arc

Trim Only: No

Type: C3600E2805AB

Vandal Resistant: Yes

WaterSense Labeled: No

Width: 6 in