Spout Outlet Adapter in Polished Chrome
Spout Outlet Adapter in Polished Chrome
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPSM
- End Connection 2:
- FNPSM
- End Connections:
- FNPSM
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 13/16 in
- Fitting Sizes:
- 3/8 in x 13/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No