Spout End Ring in Polished Chrome

Part #C1159JKCP  |  Item #551730  |  Manufacturer Part #1-159JKCP

$ 2.52 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout End Ring
  • For use with spouts with 13/16" - 24 male outlet threads

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A117.1]

Application: [Commercial, Residential]

BAA Compliant: Yes

Color Finish: Polished Chrome

Color Finish Category: Chromes

EcoLogo Certified: No

Faucet Part Type: Nuts, Washers, Gaskets

GSA Approved: No

MA Approved: No

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: No

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Temperature Range: 40 to 140°F

WaterSense Labeled: No

Weight: 0.006