Spray Valve Polished Chrome

You last purchased this on
 
Chicago Faucets

Spray Valve Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Spray Valve Polished Chrome

  • Fast #
  • Part #C90HABCP
  • Item #4207997
  • Manufacturer Part #90-HABCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integrate handle clip to hold handle open
  • Rubber nozzle bumper
  • Hose reel spray valve features spray nozzle and diffuser
  • Coated for heat resistance
  • Nickel-plated brass valve stem with stainless steel spring
  • All valve components are serviceable
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Cartridge Type:
Single Push Button, Self Closing
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Valve
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass
Number of Handles:
Single Handle
Trim Only:
Yes