Strainer Waste Polished Chrome
Strainer Waste Polished Chrome
Frequently Purchased Together
Product Details
- Grid strainer offset waste
Specifications
- ASME:
- ASME A112.18.2
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- Material:
- Brass
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 7-5/8 in
- Tailpiece Style:
- Offset