Triple Force™ 3/4 in. Low-Flow Pre-Rinse Spray Valve

Part #C99TF  |  Item #4034984  |  Manufacturer Part #99TF

Faucet Connection Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel corrosion resistant components prolongs life of product
  • Three stainless steel tips
  • Rotating rubber cone with three adjustable spray nozzles
  • Water conserving pre-rinse spray valve
  • Stainless steel

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-2324

CSA Certified: CSA B125.1

Collection: Triple Force™

Faucet Connection: Male Threaded

Faucet Connection Size: 3/4 in

Flow Rate: .99 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

WaterSense Labeled: No